Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Label
Mfr # DL90ALV
Zoro # G9444467
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Flammables, Combustibles, Explosives
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90ALV
- Zoro # G9444467
- UPC # 88748110245
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2B 1 Dot Placard Label |
Description
Explosives 1.2B 1 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (GNPR-LG-1M)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- DUPONT Coveralls, 4 PK, White, Tychem(R) 4000, Zipper (SL121TWH2X000400)
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Width: 4" (ISL3406)
- NMC Texas Open Carry Handgun Law (M461V)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk25, Material: Adhesive Backed Vinyl (DL141BP25)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- NMC Non-Flammable Gas 2 Dot Placard Label, Pk25 (DL6AP)
- NMC Blank Flammable Dot Label, Pk25 (DL2AP)
- NMC Explosive Ghs Label, Material: Pressure Sensitive Paper (GHS2022AL2)
- Nmc Safety Labels