Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL131UV50
Zoro # G9444449
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL131UV50
- Zoro # G9444449
- UPC # 88748112012
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK50 |
Description
Explosives 1.2 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-103 (FS-17-103)
- ZORO SELECT Handicap Symbol stencil (20Y542)
- MCR SAFETY Industry Grade Pigskin Driver Str, L, PK12 (3400L)
- HAWS Stay-Open Ball Valve, Chrome-Pated Brass (SP260)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Marine Pollutant Label, Pk25 (DL52AP)
- NMC Drums Must Be Labeled, Width: 10" (N213R)
- NMC Emergency Shut-Off Label, Pk5, GEPA2AP (GEPA2AP)
- NMC Symbol A Class Division Imo Label, IMO135R (IMO135R)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL6R)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- Nmc Safety Labels