Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL131PR50
Zoro # G9444290
product price: $73.45
/pk 50, $1.47/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL131PR50
- Zoro # G9444290
- UPC # 88748112002
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK50 |
Description
Explosives 1.2 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Ohio (WS-A-1014-Ohio)
- HY-KO 36In Aluminum Amber Driveway Marker, 24PK (A10138)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T23 (473T23)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA58AP (DGA58AP)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Rigid Plastic (DL18R)
- NMC Radioactive Iii Label (DL27ALV)
- NMC Nfpa Label Symbol 3", Pk5, Subject Matter: Hazard Communication (DCL143)
- NMC Organic Peroxide Placard, Pk100, Material: Unrippable Vinyl (DL15UV100)
- Nmc Identification Labels