Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL131P50
Zoro # G9444342
product price: $79.49
/pk 50, $1.59/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL131P50
- Zoro # G9444342
- UPC # 88748111997
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK50 |
Description
Explosives 1.2 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH30-R)
- PIG Spill Containment Pallet, 1 Drum, w/Drain (PAK987-BK-WD)
- MECHANIX WEAR Gloves, PR (S5CP-08-010)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PS VINYL (DL71BP)
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- NMC Crush Hazard Iso Label, Pk5 (ISO444AP)
- NMC Qualified Pallet Jack Operator Hard Hat Label, Pk25 (HH85)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591RB (D591RB)
- NMC Graphic Do Not Throw Switch Iso Label, Pk5 (ISO423AP)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL6UV)
- Nmc Identification Labels