Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL131UV25
Zoro # G9444430
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL131UV25
- Zoro # G9444430
- UPC # 88748112011
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK25 |
Description
Explosives 1.2 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Ear Defender NRR 22 (PF3000-04-001)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-53)
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, PVC (10C889)
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Blue Mirror Lens (AEGIR-MI)
- NMC Energy Isolation - Bio Hazard Isolation Point, Pk10, Width: 4" (ISL3411)
- NMC Danger Asbestos May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D24PC)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- NMC Fire Extinguisher Instructions Sign, Pk100 (PCIABC)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Width: 10-3/4" (DL177BUV100)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL125R)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- Nmc Safety Labels