Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL131PR25
Zoro # G9444318
product price: $48.99
/pk 25, $1.96/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL131PR25
- Zoro # G9444318
- UPC # 88748112001
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK25 |
Description
Explosives 1.2 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 39 in Length (WELJE90239)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/10)
- PIG Spill Kit, Oil-Based Liquids, White (KIT441-WH)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- NMC Marine Pollutant Placard, Pk25, Material: Adhesive Backed Vinyl (DL77P25)
- NMC Qualified Rigger Hard Hat Label, Pk25 (HH117)
- NMC Hazardous Waste Handle With Care Hazmat Label (HW20ALV)
- NMC Toxic Gas 2 Dot Placard Label, Pk25 (DL133AP)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- NMC No Exit W/ Graphic Label (S7R)
- Nmc Identification Labels