Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL131P25
Zoro # G9444257
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL131P25
- Zoro # G9444257
- UPC # 88748111996
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK25 |
Description
Explosives 1.2 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 12, PR (11668)
- HEADLINE SIGN Sign, Fire Extinguisher, 4" x 13", Red, USS4793 (USS4793)
- BADGER TAG & LABEL RepairedTag, 2-7/8 in W x 5-3/4 in H, PK25 (130)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- NMC Symbol Station Foam Imo Label, IMO113R (IMO113R)
- NMC Write-On Nfpa Labels (HMS14L)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL133R)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic (DL153BR)
- NMC Right-To-Know Protective Equipment Label, Pk5 (HMC20AP)
- NMC Four Digit Placard 3266 (DL185R)
- Nmc Safety Labels