Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL131UV100
Zoro # G9444388
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL131UV100
- Zoro # G9444388
- UPC # 88748112010
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK100 |
Description
Explosives 1.2 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Bib Apron, White, PK100 (2KTT8)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-15008-08)
- 3M Headgear, For Use With Tuffmaster visors Blue (10078371825017)
- CONDOR Back Stp Vest, Unrated Orange/Red, 2XL/3 (786F33)
- NMC Crane Overhead W/Graphic Label (S70P)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124P (IMO124P)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR10)
- NMC Four Digit Placard 1993, Pk50, Material: Rigid Plastic (DL40BR50)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- Nmc Identification Labels