Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL131PR100
Zoro # G9444379
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL131PR100
- Zoro # G9444379
- UPC # 88748112000
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK100 |
Description
Explosives 1.2 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, Men 10 to 11/Women 12 to 13, PR (PAMESD)
- CAROLINES TREASURES 24 x 36 in. Golden Retriever Doormat (SS8852JMAT)
- AVERY Printable Tags, with Strings, Sca, PK180 (22848)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Yellow, PR (02276-S)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Vinyl (HM27ALV)
- NMC Proud To Be An American Hard Hat Emblem, Pk25 (HH76)
- NMC Dot Placard Sign, 1987 3, Alcohols, Material: Adhesive Backed Vinyl (DL143BP)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL18UV10)
- BRADY NFPA Acetone Danger Label, 5"H x 5" W, PK25 (26116LS)
- Nmc Safety Labels