Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL131P100
Zoro # G9444193
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL131P100
- Zoro # G9444193
- UPC # 88748111995
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK100 |
Description
Explosives 1.2 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- SATA Bump Cap (STTF0401)
- EASTER ISLAND MERCANTILE LEGENDS BIGFOOT CROSSING CAP (LEGBFCR)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- NMC Non-Hazardous Waste Self-Laminating Label, Pk25 (HW5SL25)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL88PR)
- NMC Tested Date And Initials Label, Pk3 (INL11)
- NMC Used Batteries Self-Laminating Label, Pk25 (HW37SL25)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Orange w/Black (NRB-ORANGE)
- Nmc Safety Labels