Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL131UV10
Zoro # G9444412
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL131UV10
- Zoro # G9444412
- UPC # 88748112009
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK10 |
Description
Explosives 1.2 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-1.5-7-10)
- CONDOR Safety Sign, 9 in Height, 6 in Width, ABS Plastic, Vertical Rectangle, English (486G75)
- EDWARDS SIGNALING Heat Detector, Coverage 1600 Sq. Ft. (302-EPM-135)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- NMC Danger Chemical Storage Area Label, Pk5 (D239AP)
- NMC Symbol Release Station Halon Imo Label, IMO157R (IMO157R)
- NMC Keep Hands Away Bilingual Label, Pk5 (ESW449AP)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 20" (SPD24PC)
- NMC Wear Head Protection Iso Label, Pk10 (ISO203AP)
- NMC Uv Hazard Iso Label, Pk5 (ISO469AP)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Oxy (DCL136)
- Nmc Safety Labels