Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL131PR10
Zoro # G9444272
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL131PR10
- Zoro # G9444272
- UPC # 88748111999
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK10 |
Description
Explosives 1.2 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (48UR41)
- OPEN ROAD Hi Vis Vest, Class 2, L/XL, Lime (U6110G-L/XL)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-04-L)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 090)
- NMC Hazmat Shipping Label, Pk25 (HW42)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic (DL149BR)
- NMC Nfpa Label Symbol 3", Pk5, Subject Matter: Hazard Communication (DCL143)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Unrippable Vinyl (DL50UV)
- NMC Symbol Evacuation Slide Imo Label, IMO201R (IMO201R)
- Nmc Identification Labels