Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL131P10
Zoro # G9444248
product price: $21.65
/pk 10, $2.17/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL131P10
- Zoro # G9444248
- UPC # 88748111994
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign,PK10 |
Description
Explosives 1.2 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- ALLEGRO INDUSTRIES Large 22 In. L Cooling Vest, Blue (8413-03)
- EDWARDS SIGNALING 15-75 candela horn strobe wall mnt (2452THS-15/75-R)
- NMC Graphic No Fire Or Open Flame Iso Label, Pk5 (ISO420AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Rigid Plastic (DL174R)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- NMC Do Your Part Hard Hat Emblem, Pk25 (HH103)
- NMC Organic Peroxide Placard, Pk100, Material: Adhesive Backed Vinyl (DL15P100)
- NMC Flammable Liquids Label, Pk5 (D38AP)
- NEVS Label, Biohazard Symbol 1" x 1" (MLP-0005)
- Nmc Safety Labels