Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL131R
Zoro # G9444333
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL131R
- Zoro # G9444333
- UPC # 888975580419
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign |
Description
Explosives 1.2 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Multi-label Baggage Claim Tags, 1000PK (U72LBIDTAH)
- AIR SYSTEMS INTL Flexible Drain (WL153)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Rebar Hook (FS565)
- NEWSTRIPE Stencil, 12", NO PARKING, 1/8", (10000568)
- NMC Dot Placard Sign, 3266 8 Corrosive, Pk25, Material: Adhesive Backed Vinyl (DL185P25)
- NMC Explosives 1.2B 1 Dot Placard Label, Pk25 (DL90AP)
- NMC Organic Peroxide Placard, Pk100, Material: Adhesive Backed Vinyl (DL15P100)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic (DL4BR)
- NMC No Exit W/Graphic Label (S7P)
- Nmc Safety Labels