Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL131P
Zoro # G9444220
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL131P
- Zoro # G9444220
- UPC # 888975580402
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign |
Description
Explosives 1.2 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 2X Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-2X)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN120AF)
- HONEYWELL NORTH North(TM) 5400 Full Face Respirator, S (54001S)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, XL (7603400)
- NMC Wear Hearing Protection Iso Label, Pk5 (ISO402AP)
- NMC Symbol Life Buoy With Line Imo Label, IMO203R (IMO203R)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Pressure Sensitive Removable Vinyl .0045 (DL65BPR)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- NMC Flammable Ghs Label, Material: Pressure Sensitive Paper (GHS2004AL2)
- NMC United States Coast Guard Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH150R)
- NMC Fire Extinguisher Instructions Sign, Pk100 (PCIABC)
- Nmc Identification Labels