Shop All Safety Tags & Identification
Nmc
Explosives 1.2 1 Dot Placard Sign
Mfr # DL131TB
Zoro # G9444327
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL131TB
- Zoro # G9444327
- UPC # 88748112003
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Explosives 1.2 1 Dot Placard Sign |
Legend | Explosives 1.2 |
Material | Card Stock |
Standards | DOT 49 CFR 172 |
Language | English |
Tag Color | Black on Orange |
UV Resistant | Yes |
Format | Message and Graphic |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
Description
Explosives 1.2 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, BioClean Series, 60PK (BCAP)
- 3M Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG 3XL)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Large (Size 9), 1 Pair (2076-L (9))
- NMC Four Digit 1993 Placard (DL400TB)
- NMC Danger High Voltage Keep Out Sign - Bilingual (ESD139RB)
- NMC Toxic Gas 2.1 Dot Placard Sign (DL126TB)
- NMC Danger Ppe Required Here Tag, Pk25 (RPT75)
- NMC Misc Blank Dot Placard Sign (DL61BTB)
- NMC Danger High Voltage (DGA87AB)
- NMC Dot Placard, 3265 Corrosive 4 Digit, Pk10 (DL187TB10)
- Nmc Lockout Tagout