Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL89UV50
Zoro # G9444239
product price: $65.79
/pk 50, $1.32/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89UV50
- Zoro # G9444239
- UPC # 88748113535
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK50 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (138S0035CH)
- LYLE Danger Sign, 14x10 In., English, U1-1027-RD_14X10 (U1-1027-RD_14X10)
- PYRAMEX Safety Glasses, Bronze Scratch-Resistant (SB1835S)
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH156)
- NMC Symbol Monitor Gun Powder Imo Label, IMO159P (IMO159P)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL, Pk25 (DL42BPR25)
- AVERY Label, Perm, Laser, 2X2.6, We 750PK (AVE6578)
- Nmc Identification Labels