Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL89PR50
Zoro # G9444123
product price: $83.19
/pk 50, $1.66/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89PR50
- Zoro # G9444123
- UPC # 88748113525
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK50 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2 in. W X 24 in. L Red/Silver Reflective Safety Tape 1 pk, 5PK (840380)
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Surface (STI-9622)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glove, XL, Grn/Orng/Yllw, PR (VIB-OBM-XOR-05-XL)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- NMC Fragile Handle With Care Thank You Label (LR13AL)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Adhesive Backed Vinyl (DL84BP)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- NMC Combustible 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL9P10)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- Nmc Identification Labels