Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL89P50
Zoro # G9444108
product price: $79.19
/pk 50, $1.58/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89P50
- Zoro # G9444108
- UPC # 88748113520
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK50 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (546XXL-10-V)
- NMC Danger Lock Out Equipment Sign - Bilingual (DBA11P)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Warehouse Personnel Sign With Symbol, Portrait (OS-NS-D-57-V-16853)
- RINGERS GLOVES Impact Resistant Gloves, Size XL, PR (662)
- NMC Dot Placard Sign, 3266 8 Corrosive, Pk25, Material: Adhesive Backed Vinyl (DL185P25)
- NMC Flammable 3 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL158P100)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL126P)
- NMC Notice Label, Pk5, N1AP (N1AP)
- NMC Emergency Response Team Hard Hat Label, Pk25, Subject Matter: Medical/Hospital (HH133R)
- NMC Harmful Irritant Ghs Label, Pk5 (GHS406AP)
- BRADY Brady BMP61 Series R6200 Printer Ribbon, 2inW X 75'L, Black, (M61-R6210)
- Nmc Safety Labels