Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL89UV25
Zoro # G9444281
product price: $42.99
/pk 25, $1.72/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89UV25
- Zoro # G9444281
- UPC # 88748113534
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK25 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Chin Strap, For Use With Hard Hats Black (280-HP1491CS)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic (DL149BR)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (218WRPX)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- NMC Cut/Sever Label, Pk5 (S65AP)
- NMC Combustible 3 Dot Placard Sign, Material: Rigid Plastic (DL9R)
- NMC Inspected Date Initials Label, Pk3 (INL7)
- NMC Symbol Emergency Switchboard Imo Label, IMO134R (IMO134R)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- SMEAD Label, Accs, ""S"", Ornge, 100Ct Pk (SMD67189)
- Nmc Safety Labels