Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL89PR25
Zoro # G9444132
product price: $47.99
/pk 25, $1.92/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89PR25
- Zoro # G9444132
- UPC # 88748113524
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK25 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25 (DL149BTB25)
- PETZL Knee Ascender System with Foot Loop For Tree Care Professionals (41251)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (141S0036BL)
- NMC Keep Hands Clear, Pk5 (D679AP)
- NMC Infectious Substance 6 Label, Pk25 (DL53AP)
- NMC Laser Hazard Iso Label, Pk5 (ISO468AP)
- NMC Symbol A Class Division Imo Label, IMO135P (IMO135P)
- NMC Nfpa Label Symbol 3", Pk5, DCL113 (DCL113)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- Nmc Identification Labels