Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL89P25
Zoro # G9444169
product price: $45.69
/pk 25, $1.83/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89P25
- Zoro # G9444169
- UPC # 88748113519
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK25 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (1161555)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-L)
- TILLMAN Gloves, PR (13402X)
- ZING Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 2092S (2092S)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 2IN DIA, PS VINYL, Pk10 (ISO230AP)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119P (IMO119P)
- NMC Crush Hazard Iso Label, Pk5 (ISO444AP)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Radioactive 7 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL16P)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- BRADY Label, Green, 10 In. H, 9 In. W (30698)
- Nmc Identification Labels