Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL89UV100
Zoro # G9444211
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89UV100
- Zoro # G9444211
- UPC # 88748113533
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK100 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYXL000100)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G3X)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-2250-569-RD (B30C-2250-569-RD)
- AVERY Price Tags with String Attached, PK1000 (12508)
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- NMC Danger Disconnect Before Servicing Label, Pk5 (DGA23AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Unrippable Vinyl (DL50UV)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Rigid Plastic (DL45R)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL81BUV100)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk5 (ISO466AP)
- BRADY Brady BMP61 Series R6200 Printer Ribbon, 2inW X 75'L, Black, (M61-R6210)
- Nmc Safety Labels