Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL89PR100
Zoro # G9444062
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89PR100
- Zoro # G9444062
- UPC # 88748113523
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK100 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 11, 2E Width (584072BLK110)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 13, W, PR (P89817)
- NMC Danger Propane No Smoking No Open Flame Sign, D397AB (D397AB)
- NMC Dot Placard, 1202 Diesel, Pk100, Material: Adhesive Backed Vinyl (DL193P100)
- NMC Materials For Recycle Self-Laminating Label, Pk5 (HW34SL5)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- NMC Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL127UV100)
- NMC Poison Gas 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR25)
- Nmc Identification Labels