Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL89P100
Zoro # G9444099
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89P100
- Zoro # G9444099
- UPC # 88748113518
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK100 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Blue Mirror Polarized (MXE1008AF-CLR)
- GLOBAL INDUSTRIAL 34 in W, 30 in H, Aluminum, Red (708312)
- 2W INTERNATIONAL Freezer Beanie, Black (FB-15)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- NMC Four Digit Placard 2920 (DL184R)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL61BPR100)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL126P25)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- NMC Poison Gas 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL132P100)
- Nmc Identification Labels