Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL89UV10
Zoro # G9444263
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89UV10
- Zoro # G9444263
- UPC # 88748113532
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK10 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 4"H x 6"W, PK5 (121099)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHMD0025NF)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (440613)
- SELLSTROM Safety Glasses XM300 Series (S70702)
- NMC Hazmat Shipping Label, Pk25 (HW42)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Adhesive Backed Vinyl (DL184P)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL48P25)
- NMC Certified Forklift Operator Hard Hat Label, Pk25 (HH67)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Unrippable Vinyl (DL50UV)
- NMC Notice Turn Off When Not InUse Label, PK5 (N369AP)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- Nmc Identification Labels