Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL89P10
Zoro # G9444071
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89P10
- Zoro # G9444071
- UPC # 88748113517
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign,PK10 |
Description
Explosives 1.1L 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- INCOM Ladder Inspection Label, 25PK (TG8003PT)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 12PK (5307E)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19644)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL174UV100)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH156)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Symbol Water Fog Applicator Imo Label, IMO125P (IMO125P)
- NMC Four Digit Placard 1992 (DL183R)
- NMC Tripping Hazard Iso Label, Pk5 (ISO437AP)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- Nmc Safety Labels