Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL89UV
Zoro # G9444187
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL89UV
- Zoro # G9444187
- UPC # 88748113531
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign |
Description
Explosives 1.1L 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Cartridge, Clear/White, Matte (M5-125-461)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236W STD ORG)
- ROLL PRODUCTS Hazard Chemical Label, Roll, PK250 (141534)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (24N118)
- NMC Danger Oxygen Label, Pk5 (D98AP)
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1306)
- NMC Graphic Wear Head Hearing And Eye P Iso Label, Pk10 (ISO211AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- NMC Gasoline 3 Dot Placard Sign, Material: Rigid Plastic (DL134R)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Unrippable Vinyl (DL40BUV10)
- Nmc Identification Labels