Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL130UV50
Zoro # G9444178
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL130UV50
- Zoro # G9444178
- UPC # 88748111993
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign,PK50 |
Description
Explosives 1.1 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, 5XL (8928)
- MSA SAFETY Devalving Tool (711228)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- TINGLEY Ice Traction Overshoes, Rubber, 8-9.5, PR (1350)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- NMC Qualified Aerial Lift Operator Hard Hat Emblem, Pk25 (HH84R)
- NMC Flammable 3 Dot Placard Sign (DL158R)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- NMC Combustible 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL9P10)
- NMC Symbol Release Station Co2 Imo Label, IMO146R (IMO146R)
- NEVS This Bottle is not Full 3/8" x 1-1/2" (PAUXW-0010)
- Nmc Identification Labels