Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL130P50
Zoro # G9443828
product price: $79.49
/pk 50, $1.59/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL130P50
- Zoro # G9443828
- UPC # 88748111978
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign,PK50 |
Description
Explosives 1.1 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSMAP218)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- NMC PLACARD, 1072 2, 10.75X10.75, RIGID PLASTIC (DL136BR)
- NMC Corrosive Ghs Label, GHS2032AL2 (GHS2032AL2)
- NMC Four Digit Placard 2735 (DL120R)
- NMC Symbol Monitor Gun Water Imo Label, IMO165R (IMO165R)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- NMC Safety Starts With Me Hard Hat Emblem, Pk25 (HH106)
- NMC Danger 440 Volts Label, Pk5 (D325AP)
- Nmc Safety Labels