Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL130UV25
Zoro # G9444053
product price: $47.29
/pk 25, $1.89/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL130UV25
- Zoro # G9444053
- UPC # 88748111992
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign,PK25 |
Description
Explosives 1.1 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (6603-20-L)
- TUCKER Glove, Fryer , 20", Medium, Pr (92263)
- PIP Hard Hat (280-HP642R-11)
- HONEYWELL NORTH Flex Cold GripInsulated Gloves, Black/Blue, Large (NF11HD/9L)
- NMC Drums Must Be Labeled (N213RB)
- NMC Danger Keep Guards In Place Label, Pk5 (D566AP)
- NMC Nfpa Label Symbol 4", Pk5, Material: Pressure Sensitive Vinyl (DCL124)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH135)
- NMC Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH141R)
- NMC Pinch Point Hazard Iso Label, Pk5 (ISO445AP)
- NEVS Laser Sheet Labels 2" x 4" White (LL-4-2-2)
- Nmc Identification Labels