Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL130PR25
Zoro # G9443959
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL130PR25
- Zoro # G9443959
- UPC # 88748111982
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign,PK25 |
Description
Explosives 1.1 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- PANDUIT 300 dpi printer, including Panduit® Eas (TDP43ME/E)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (46662720MTL)
- SUPER BLAST Super Blast, NonFlam, Air Horn Refill, 8oz. (HR8-1891)
- NMC Energy Isolation - Hydraulic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3418)
- NMC Symbol Release Station Halon Imo Label, IMO157P (IMO157P)
- NMC Health & Safety Committee Hard Hat Emblem, Pk25 (HH46)
- NMC Acetylene Hazmat Label (M768LP)
- NMC Please Handle With Care Glass Thank You Label (LR11AL)
- NMC Flammable 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL158P)
- BRADY 126 Dbz Extended Hub (BPTL-19-427)
- Nmc Safety Labels