Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL130UV100
Zoro # G9444141
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL130UV100
- Zoro # G9444141
- UPC # 88748111991
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign,PK100 |
Description
Explosives 1.1 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, White (480L84)
- ARIAT Relaxed Fit FR Jeans, Men's, 34/30 (10023467)
- ALLSTAR PERFORMANCE Allstar Performance ALL14165 4 in. x 10 ft. Non Skid Tape (ALL14165)
- PLASTICADE Base For Watchtower Delineator, 18 lbs. (7200-RB-18)
- NMC NMC GHS203AP, Corrosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS203AP)
- NMC Nfpa Label Number 2", Pk5, DCN20 (DCN20)
- NMC Four Digit Placard 1301 (DL186R)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Unrippable Vinyl (DL81BUV)
- NMC Symbol Firemans Outfit Imo Label, IMO132P (IMO132P)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL87UV50)
- Nmc Identification Labels