Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL130PR100
Zoro # G9443907
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL130PR100
- Zoro # G9443907
- UPC # 88748111981
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign,PK100 |
Description
Explosives 1.1 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1315-RD_7X5 (U4-1315-RD_7X5)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- NEVS Shake Well 3/8" x 1-1/2" (PAUX-88)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- NMC Gasoline 3 Dot Placard Sign, Material: Rigid Plastic (DL134R)
- NMC Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl (DCL156)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- NMC Corrosive Ghs Label, Material: Pressure Sensitive Paper (GHS2034AL2)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- NMC Placard Sign, 1203 3 Dot, Material: Unrippable Vinyl (DL41BUV)
- NEVS Am Pm 3/8" x 1-1/2" (PAUX-6040)
- Nmc Safety Labels