Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL130UV10
Zoro # G9444047
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL130UV10
- Zoro # G9444047
- UPC # 88748111990
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign,PK10 |
Description
Explosives 1.1 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NB)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10155230)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-25001-02)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 10" (D29P)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- NMC Do Your Part Hard Hat Emblem, Pk25 (HH103)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Pk50, Material: Adhesive Backed Vinyl (DL62BP50)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Color: Black, White (HH105R)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1306)
- NMC Graphic Fire Hazard Iso Label, Pk5 (ISO465AP)
- Nmc Safety Labels