Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL130P10
Zoro # G9443889
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL130P10
- Zoro # G9443889
- UPC # 88748111975
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign,PK10 |
Description
Explosives 1.1 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Trash Can [Down Arrow] Sign With Symbol, Landscape (OS-NS-A-710-L-18722)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M (J140-BLK MED REG)
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- NMC Flammable Dot Placard Sign, 1223, Material: Pressure Sensitive Removable Vinyl .0045 (DL182PR)
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- NMC America And Safety First Label, Pk25 (HH61)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Used Oil, PS Vinyl Label, Pk25 (HW39)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NEVS Hourly IV Tubing Label - I.V. Set 24 Hours Only7/8"x3" Flr Pink w/Blk (NTUBE-1802)
- Nmc Safety Labels