Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL130UV
Zoro # G9444080
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL130UV
- Zoro # G9444080
- UPC # 88748111989
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign |
Description
Explosives 1.1 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA Fire Extinguisher Cabinet, Recessed, 20 3/4 in Height, 5 lb (7250-DV)
- LITTLE GIANT Gas Cylinder Storage Unit, 8-Cylinder Cap (GSH-36W-70H)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562S)
- NMC Danger Label, Pk5, D1AP (D1AP)
- NMC Self-Adhesive Vinyl Bumper Windshield Red, Pk100, PP13B (PP13B)
- NMC Maintenance By And Date Label, Pk3 (INL9)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- NMC Energy Isolation - Gas Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3402)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Subject Matter: Hazard Communication (DL8BP)
- ACCUFORM Label, Gas Cylinder, 2x2 In, Poly, 250 Roll (LZH615EV2)
- Nmc Safety Labels