Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL130PR
Zoro # G9443898
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL130PR
- Zoro # G9443898
- UPC # 88748111979
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign |
Description
Explosives 1.1 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (5014M)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- ERB SAFETY Chin Strap, Adjustable, Black (19182)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- NMC General Warning Hazard Iso Label, Pk10 (ISO236AP)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Unrippable Vinyl (DL8BUV)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3404)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Adhesive Backed Vinyl (DL153BP)
- NMC Nfpa Label Symbol 3", Pk5, DCL113 (DCL113)
- LABELMASTER Dry Ice Label, Blank, 6inx6in, Paper, 500 (HML11-DICE)
- Nmc Identification Labels