Shop All Identification Labels
Nmc
Explosives 1.1 1 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL130P
Zoro # G9443922
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL130P
- Zoro # G9443922
- UPC # 88748104062
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1 1 Dot Placard Sign |
Description
Explosives 1.1 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size M, PR (16-D622V/M)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3LHYLW)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6528S)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Rigid Plastic (DL6BR)
- NMC Gasoline Laminated Label (M725LP)
- NMC Symbol Emergency Generator Imo Label, IMO174P (IMO174P)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BP (DL6BP)
- NMC Wash Hands Iso Label, Pk10 (ISO217AP)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Paper (HMS12L)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 20" (SPD24PC)
- Nmc Safety Labels