Shop All Safety Tags & Identification
Nmc
Explosives 1.1 1 Dot Placard Sign
Mfr # DL130TB
Zoro # G9443819
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Language English
- Height 10-3/4 in
- Tag Color Black on Orange
- Width 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL130TB
- Zoro # G9443819
- UPC # 88748111984
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Explosives 1.1 1 Dot Placard Sign |
Material | Card Stock |
Language | English |
Tag Color | Black on Orange |
Standards | DOT 49 CFR 172 |
Legend | Explosives 1.1 |
Format | Message and Graphic |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Type | Placard |
Description
Explosives 1.1 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X15' (2515R)
- EPSON Label Cartridge, Black on Silver Matte, Labels/Roll: Continuous (236SMPX)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0537)
- CONDOR Heat Resistant Mitten Covers, Tan, L, PR (1C296)
- NMC Danger Equipment Lock-Out A Life Is On The Line! Tag, Pk25 (LOTAG18-25)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid (DL40BTB)
- NMC Flammable Solid 4 Dot Placard Sign (DL11TB)
- NMC Danger Do Not Start This Equipment Tag, Pk25 (RPT173)
- NMC Stop No Trespassing (SS6R)
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG11ST)
- NMC Fire Extinguisher Recharge & Inspection Record Instructions Tag (TAR710)
- Nmc Lockout Tagout