Shop All Identification Labels
Nmc
Explosive Ghs Label
Mfr # GHS2024AL2
Zoro # G9443697
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2024AL2
- Zoro # G9443697
- UPC # 00887481234199
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Explosive Ghs Label |
Description
Explosive Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-1 (SDR-1)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3634KM)
- LACROSSE ZXT Insulator III Chest Black, 7, PR (191200-7)
- FALLTECH Anchor, Pass-Through, Sling, 6 ft (7372)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR)
- NMC Harmful Irritant Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS206AP)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR10)
- NMC Danger Follow Electrical Hazard Label, Pk5 (D268AP)
- NMC Gasoline Label, Pk25 (DL157AP)
- NMC I Will Work Environmentally Safe Hard Hat Emblem, Pk25 (HH110)
- Nmc Safety Labels