Shop All Identification Labels
Nmc
Explosive 1.3G 1 Label, Material: Pressure Sensitive Vinyl .002
Mfr # DL171ALV
Zoro # G9443773
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Subject Matter Explosion Hazard
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL171ALV
- Zoro # G9443773
- UPC # 765018019689
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.3G |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.3G 1 Label |
Description
Explosive 1.3G 1 Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Sign, 20" W, 14" H, English, Aluminum, Yellow, Legend Style: Blank (C1AC)
- IRON AGE Size 6 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- BRADY Blocking Arms, Red, 480/600 Voltage, PK5 (90892)
- HY-KO Sign, Private Property NO TRESPASSING or Hunting, Aluminum, 18 in H x 12 in W Dimensions (HW-83)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Vinyl (HM27ALV)
- NMC Spill Kit Only Hazmat Label, Pk5 (M763AP)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- NMC Certified CPR First Aid Trained Hard Hat Label, Pk25 (HH65)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- Nmc Identification Labels