Shop All Identification Labels
Nmc
Explosive 1.3G 1 Label, Material: Pressure Sensitive Paper
Mfr # DL171AL
Zoro # G9443749
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter Explosion Hazard
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL171AL
- Zoro # G9443749
- UPC # 88748104132
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.3G |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.3G 1 Label |
Description
Explosive 1.3G 1 Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1269 (GHS1269)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- GE Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- NMC PLACARD, 1072 2, 10.75X10.75, RIGID PLASTIC (DL136BR)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Rigid Plastic (DL90R)
- NMC Energy Isolation - Oil Isolation Point, Pk10, Width: 3" (ISL1314)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk25, Material: Adhesive Backed Vinyl (DL141BP25)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115P (IMO115P)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- NMC Blank Flammable Dot Label, Pk25 (DL2AP)
- Nmc Safety Labels