Shop All Identification Labels
Nmc
Explosive 1.3F 1 Label, Pk25
Mfr # DL96AP
Zoro # G9443721
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Flammables, Combustibles, Explosives
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL96AP
- Zoro # G9443721
- UPC # 888975664553
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.3F |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.3F 1 Label,PK25 |
Description
Explosive 1.3F 1 Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-225D)
- UVETO Kalahari Hat, Micro-Mesh, Camel (AU KHMCM)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 150)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1505-RD_14X10 (U3-1505-RD_14X10)
- NMC Dot Placard Sign, 1824 8, Material: Pressure Sensitive Removable Vinyl .0045 (DL147BPR)
- NMC Danger Moving Parts Label, Pk5 (D675AP)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL6R)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25 (HH136)
- NMC Combustible 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL9PR)
- NMC Cargo Aircraft Only Label (DL58AL)
- FUEL STICKERS Hand Soap Label, Commercial Hand Soap Dispenser Sticker Label, Hvy-Dty, 2''x1'', 4PK (Z-2X1HDSP-4PK)
- Nmc Safety Labels