Shop All Identification Labels
Nmc
Explosive 1.3F 1 Label
Mfr # DL96ALV
Zoro # G9443712
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Flammables, Combustibles, Explosives
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL96ALV
- Zoro # G9443712
- UPC # 88748110225
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.3F |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.3F 1 Label |
Description
Explosive 1.3F 1 Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Reading Glasses, Scratch-Resistant, Black Half-Frame, Clear Lens, +2.0 Diopter (RX500C - 2.0)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Lrg (40152-L)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 9 (8908633)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- NMC Marine Pollutant Placard, Pk100, Material: Adhesive Backed Vinyl (DL77P100)
- NMC Toxic Ghs Label (GHS2052ALV2)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL126P)
- NMC Inspected Date Initials Label, Pk3 (INL7)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6600 (HSNLB6600)
- Nmc Identification Labels