Shop All Identification Labels
Nmc
Explosive 1.2C Label, Pk25
Mfr # DL43AP
Zoro # G9443627
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL43AP
- Zoro # G9443627
- UPC # 888975664416
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.2C Label,PK25 |
Description
Explosive 1.2C Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_18x24 (T1-1015-HI_18x24)
- GLOBAL INDUSTRIAL Parking Lot Sign Base, 18in Diameter (641646)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0120)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (6620)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Unrippable Vinyl (DL170BUV)
- NMC Explosives 1.2L 1 Dot Placard Sign, Material: Unrippable Vinyl (DL91UV)
- NMC Symbol Monitor Gun Water Imo Label, IMO165P (IMO165P)
- NMC Nfpa Label Number 6", Pk5, DCN61 (DCN61)
- NMC Symbol Space Protected By Foam Imo Label, IMO112R (IMO112R)
- NMC Four Digit 1993 Placard, Material: Unrippable Vinyl (DL400UV)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- Nmc Identification Labels