Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL88P50
Zoro # G9443502
product price: $87.89
/pk 50, $1.76/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL88P50
- Zoro # G9443502
- UPC # 88748113501
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Sign,PK50 |
Description
Explosive 1.1A 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket, Black, L, 33 in. L (KH808L)
- BRADY Spill Kit (SKA-14)
- VISIONAID Side Shields Slip-On Clear (99700)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk5 (ISO458AP)
- NMC Symbol Bilge Pump Imo Label, IMO164R (IMO164R)
- NMC Do Not Wear Loose Clothing.. Label, Pk5 (C511AP)
- NMC Maintenance By And Date Label, Pk3 (INL9)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Unrippable Vinyl (DL12BUV)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- NMC PLACARD, 1090, 10 3/4X10 3/4, RIGID PLASTIC (DL83BR)
- Nmc Identification Labels