Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL88UV25
Zoro # G9443618
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL88UV25
- Zoro # G9443618
- UPC # 88748113515
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Sign,PK25 |
Description
Explosive 1.1A 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 3 ft. L (8DYD4)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5339S)
- MCR SAFETY Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large, 3211L (3215L)
- NMC Fiberglas Ribs For 48" Sign (RURIB)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- NMC Placard Kits, Material: Rigid Plastic (NFPK5)
- NMC Flammable Liquids Label, Pk5 (D38AP)
- NMC Write-On Nfpa Labels (HMS14L)
- NMC Symbol Drenching Installation Imo Label, IMO166R (IMO166R)
- NMC Oxygen 2 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL7UV100)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- Nmc Identification Labels