Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL88PR25
Zoro # G9443563
product price: $37.59
/pk 25, $1.50/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL88PR25
- Zoro # G9443563
- UPC # 88748113505
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Sign,PK25 |
Description
Explosive 1.1A 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-53-B)
- SIGNMISSION Florida Equine, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-25173 (A-1824-25173)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 11)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL135R)
- NMC Oxygen 2 Dot Placard Label, Pk25 (DL7AP)
- NMC Graphic Fire Hazard Iso Label, Pk5 (ISO465AP)
- NMC Fragile Handle With Care Thank You Label (LR13AL)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Adhesive Backed Vinyl (DL81BP)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 2" x 2", 5/PACK (GHS207AP)
- LABELMASTER GHS Corrosion Label, 4inx4in, Polyprop, 50 (GHIS0090)
- Nmc Safety Labels