Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL88P25
Zoro # G9443417
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL88P25
- Zoro # G9443417
- UPC # 88748113500
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Sign,PK25 |
Description
Explosive 1.1A 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M/L, Nylon (10194893)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-729-5PK (HWL-535-729-5PK)
- AVON PROTECTION Gasket, Breathing Tube, PK10 (70501-243)
- OBERON Ratchet Adjustment Headgear Only (HF909)
- NMC Do Not Stack Label (IHL15AL)
- NMC Dot Placard Sign, Misc Goods, Class 9, DL50AL (DL50AL)
- NMC Inspected Date Initials Label, Pk3 (INL7)
- NMC Danger Moving Machinery Keep Hands And Feet Clear Label, Pk5 (D640AP)
- NMC Four Digit Placard 1993, Pk50, Material: Rigid Plastic (DL40BR50)
- NMC Corrosive Liquid Four Digit Placard, 3265 (DL187R)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1.88" W x 0.97" H , 120PK (ZT-LSL-80-602-10)
- Nmc Safety Labels